Shop FLASH FURNITURE
See all product information
Create Account
Hercules Chiavari Chair, Black Back, 15-3/4 in W 18" L 36-1/4" H
- Mfr # XS-BLACK-GG
- Zoro # G3640703
product price:Â
$
88.99
/ea
Key Features
Overall Height
36-1/4"
Overall Width
15-3/4 in
Overall Depth
18"
Back Color
Black
Frame Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XS-BLACK-GG
- Zoro #
- G3640703
- UPC #
- 847254079419
- Country of Origin
- China
- Item
- Chiavari Chair
- Back Color
- Black
- Frame Material
- Wood
- Color
- Black
- Series
- Hercules
- Weight Capacity
- 1100 lb.
- Material
- Back, Seat: Wood
- Style
- Chiavari Chair
Dimensions
- Overall Height
- 36-1/4"
- Overall Width
- 15-3/4 in
- Overall Depth
- 18"
- Width
- 15-3/4"
Description
Chiavari Chair,Wood,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.