Hercules Church Chair, 19-1/4 in W 25" L 33-1/4" H, Fabric Seat
- Mfr # FD-CH02185-GV-ROY-BAS-GG
- Zoro # G3620430
product price:Â
$
93.39
/ea
Key Features
Seat Material
Fabric
Overall Height
33-1/4"
Overall Width
19-1/4 in
Overall Depth
25"
Back Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD-CH02185-GV-ROY-BAS-GG
- Zoro #
- G3620430
- UPC #
- 847254034807
- Country of Origin
- China
Dimensions
- Overall Height
- 33-1/4"
- Overall Width
- 19-1/4 in
- Overall Depth
- 25"
- Width
- 19-1/4"
Details
- Item
- Church Chair
- Seat Material
- Fabric
- Back Material
- Fabric
- Frame Material
- 16 ga. Steel
- Backrest
- Cushioned Back
- Color
- Royal Purple Fabric/Gold Vein Frame
- Series
- Hercules
- Weight Capacity
- 800 lb.
- Office Chair Style
- Church Chair
- Material
- Polypropylene; Back, Seat: Fabric
- Style
- Church Chair
Description
Purple Fabric Church Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.