HERCULES Commercial Black Mesh Stackable Side Chair with Arms and Powder Coated Black Steel Frame
- Mfr # HL-0010W-BK-GG
- Zoro # G316518265
Key Features
Specifications
Details
- MFR #
- HL-0010W-BK-GG
- Zoro #
- G316518265
- UPC #
- 196861198786
- Country of Origin
- China
- Color
- Black
- Material
- Foam, Mesh, Plastic, Steel
- Weight Capacity
- 300 lb
Dimensions
- Width
- 23.75 in
- Overall Length
- 23.25 in
Description
Upgrade any commercial seating space with the sleek style of this stackable steel side chair that boasts a breathable mesh backrest with lumbar support, 3 inch padded waterfall seat, and armrests to keep visitors cool and comfortable. This accent chair is ideal for waiting rooms, salons, or break rooms and will bring a big presence to your lobby or reception areas without overcrowding your space. The sturdy powder coated steel frame boasts protective floor glides and comes in a stylish finish that stands up to the rigors of daily use and holds up to 300 lbs. static weight capacity. This conference room chair has a recommended stack quantity up to 4 chairs high allowing for expedited clean-up or set-up times as well as convenient storage when not in use. Arriving fully assembled, adding multiple chairs in any office or venue will go quickly so your new chairs are ready for clients in no time and a dry cloth will maintain the look of your new seating.
- Commercial Side Reception Chair with Arms
- Black Breathable Mesh Backrest with Lumbar Support and 3" Thick Padded Waterfall Seat
- Black Powder Coated Steel Frame
- Holds up to 300 LBS. Static Weight
- Protective Floor Glides Prevent Damage to Hard Flooring Surfaces
- Recommended Stack Quantity up to 4 Chairs High
- No Assembly Required
- Wipes Clean with a Dry Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.