HERCULES Diplomat Series Navy LeatherSoft Loveseat

  • Mfr # BT-827-2-NVY-GG

  • Zoro # G515316761


product price:  $733.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Capacity
300 lbs
Color
Navy
Length
29 in
Width
52 in
Finish
Black Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-827-2-NVY-GG
Zoro #
G515316761
UPC #
196861192128
Country of Origin
China

Dimensions

Length
29 in
Width
52 in

Details

Capacity
300 lbs
Color
Navy
Finish
Black Wood
Material
Foam, Hardwood, Leather/Faux Leather

Description

Your lobby or reception area is the forefront of your business and provides that ever important first impression. Providing distinguished and comfortable seating lets your clients know that you value their business. The modern appeal of this soft and durable LeatherSoft upholstered collection will make a lasting impression. Not only does this loveseat feature comfortable cushions, flared arms and raised feet, the hardwood construction frame will give you many years of use. The raised block feet look great and make it easier to clean the flooring beneath. This reception loveseat is perfect for the office as well as waiting room seating. The contemporary design of this furniture adapts in several different settings. This upholstered loveseat will not only fit in a professional environment, but will add a modern look to your home.


  • •Contemporary Style Guest Chair for office and home use
  • •Navy LeatherSoft Upholstery for softness and durability
  • •Flared Arms provide an on-trend look
  • •Plush Back and Seat for a comfortable seating experience
  • •Fixed Back and Seat Cushions provide a tidy, clean appearance
  • •Foam Filled Cushions with CAL 117 Fire Retardant Foam
  • •Hardwood Frame Construction for longevity
  • •Brown Wooden Feet for easy floor maintenance
  • •Upscale seating for commercial environments also suitable for home office spaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.