
HERCULES Diplomat Series Reception Set in Navy LeatherSoft
Mfr # BT-827-SET-NVY-GG
Zoro # G415316755
product price: $1,969.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Capacity
300 lbs
Length
29 in
Color
Navy
Width
70 in
Material
Foam, Hardwood, Leather/Faux Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-827-SET-NVY-GG
Zoro #
G415316755
UPC #
196861192142
Country of Origin
China
Dimensions
Length
29 in
Width
70 in
Details
Capacity
300 lbs
Color
Navy
Material
Foam, Hardwood, Leather/Faux Leather
Finish
Black Wood
Description
This collection will transform your reception area. This set will make an ideal choice in the office and as waiting room seating. The contemporary design of this furniture adapts in several different settings. This set features comfortable cushions, flared arms and raised feet. Thanks to a sturdy hardwood frame and black wood feet, each chair from this set is strong enough for both residential and office settings. Not only will this set fit in a professional environment, but will add a modern look to your home.
- •Contemporary Reception Set
- •Navy LeatherSoft Upholstery
- •Flared Arms
- •Plush Back and Seat
- •Fixed Back and Seat Cushions
- •Foam Filled Cushions
- •Hardwood Frame Construction
- •Brown Wooden Feet
- •Upscale seating for commercial environments also suitable for home office spaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.