HERCULES Folding Trvl Toilet w/Toilet Tissue Holder, Stainless Steel Frme w/Non-Slip Rubber Ft, BLK
- Mfr # DC-HY6118S-SLVBLK-GG
- Zoro # G516391842
Key Features
Specifications
Details
- MFR #
- DC-HY6118S-SLVBLK-GG
- Zoro #
- G516391842
- UPC #
- 196861160400
- Country of Origin
- China
- Color
- Silver/Black
- Material
- Plastic, Rubber, Sponge, Stainless Steel, Vinyl
- Capacity
- 300 lb
Dimensions
- Length
- 16 in
- Width
- 20 in
Description
Never worry about how far away the next restroom is when you have this folding travel toilet with tissue holder. The lightweight, portable design makes travel a breeze so whether you're on an extended road trip, your favorite campsite, or at the park relief is as close as your vehicle. This travel toilet is especially handy in emergency toileting situations involving kids, the elderly, and those that have issues with bladder or bowel control. For use, simply place a trash bag not included over the included bag ring and let nature take its course. Once finished, dispose of the trash bag then fold the toilet frame and place it back in your RV, vehicle, or boat until the next time it is needed. Crafted with a rust-resistant, stainless steel frame and a vinyl covered padded seat, this camping toilet holds up to 300 lbs. static weight to accommodate most users. Non-slip rubber feet ensure the toilet stays in place. Simple, no-tool assembly takes less than 15 minutes and cleaning is simple with any medical grade cleaning agent.
- Medical Grade Portable Folding Toilet with Tissue Holder
- Black Vinyl Covered Cushioned Seat
- Silver Stainless Steel Frame Holds up to 300 LBS. Static Weight
- Non-Slip Rubber Feet
- Folds Flat for Easy Travel and Storage
- Folded Size: 24"W x 14.75"D x 4"H
- Simple, Tool-Free Assembly Can Be Completed in 10 Minutes or Less
- Use Any Medical-Grade Cleaning Agent to Clean and Sanitize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.