HERCULES Folding Walker w/Adjustable Height, Interchangeable Wheels/Feet, Dual Frame, Silver/Black

  • Mfr # DC-HY8110L-5-SLVBLK-GG

  • Zoro # G514808779


product price: $58.25
/ea

Key Features

Material
Aluminum, PVC, Rubber
Length
21.25 in
Width
23.5 in
Capacity
350 lbs
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-HY8110L-5-SLVBLK-GG
Zoro #
G514808779
UPC #
196861160363
Country of Origin
China

Dimensions

Length
21.25 in
Width
23.5 in

Details

Material
Aluminum, PVC, Rubber
Capacity
350 lbs
Color
Black, Silver
Finish
Aluminum

Description

This folding adjustable walker is a versatile and essential addition for maintaining mobility in various settings. Suitable for use at home or in nursing home, rehab center, or hospital settings, this walker allows users to tailor it to their specific needs with its interchangeable front feet. Choose between five-inch diameter wheels or feet with rubber grips to suit different environments and preferences. The adjustable walker features comfortable hand grips and eight height settings that adjust in one-inch increments, enabling a customized fit for users of varying heights. The lightweight aluminum frame weighs just 5.75 pounds, making it effortless to maneuver, reinforcing its user-friendly design. Dual frame types allow for a balance of comfort and structure that fits the users personalized preferences. The fixed frame stays rigged and locked, while the reciprocating frame enables the frame to flex while walking. Storing or transporting your walker is easy with a one-click close function that folds the frame to save space. The sturdy frame is engineered to hold 350 lbs. static weight to deliver long-lasting, confident use. Assembly is easy and can be completed in just ten minutes or less. To maintain and sanitize your walker, clean with any medical grade cleaning agent. Perfect for supporting daily activities or aiding in mobility during rehabilitation, this walker stands out for its thoughtful design and robust construction.


  • •Adjustable Folding Walker with Comfortable Hand Grips
  • •Silver/Black Aluminum Frame Weighs Just 5.75 Pounds for Lightweight Maneuverability
  • •Perfect for Extra Support at Home or in Nursing Home, Rehab Center, Hospital Settings
  • •Eight Height Settings Adjust in One-Inch Increments
  • •Interchangeable Front Feet Utilize Five-Inch Diameter Wheels or Feet with Rubber Grips
  • •Dual Frame Types; Fixed Keeps Frame Locked, Reciprocating Allows Frame to Flex While Walking
  • •Walker Folds with One-Click Close Function for Easy Storage and Transport
  • •Sturdy Frame Holds 350 lbs. Static Weight
  • •Easy Assembly Can Be Completed in Just Ten Minutes
  • •Use Any Medical-Grade Cleaning Agent to Clean and Sanitize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.