Hercules Guest Chair, Black Seat, Black Back, 25 1/2" W 25 1/4" L 27" H, No Arms
- Mfr # ZB-803-CHAIR-BK-GG
- Zoro # G3778621
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Arm Style
No Arms
Seat Color
Black
Seat Material
Foam, Leather, Stainless Steel
Overall Height
27"
Overall Width
25 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-803-CHAIR-BK-GG
- Zoro #
- G3778621
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 27"
- Overall Width
- 25 1/2"
- Overall Depth
- 25 1/4"
- Back Width
- 25 1/2 in
- Back Height
- 9"
- Seat Height Range
- 16"
- Seat Height
- 16 in
- Seat Width
- 25 1/2"
- Seat Depth
- 20 in
Description
Modular Chair, Back Color Black, Back Material Faux Leather, Frame Color Gray, Frame Material Metal, Overall Depth 25 1/4 in, Overall Height 27 in, Overall Width 25 1/2 in, Product Type Modular Chair, Seat Color Black, Seat Depth 20 in, Seat Height 16 in, Seat Material Faux Leather, Seat Width 25 1/2 in, Standards ANSI/BIFMA, Greenguard Certified, Weight Capacity 300 lb, Support Style Frame, Caster/Glide Type Not Applicable, Adjustable Arms Not Applicable, Assembly Unassembled, Back Height 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.