HERCULES Heavy Duty Gray Vinyl Stack Chair with Arms, 4PK
- Mfr # 4-XU-60154-GRY-VYL-GG
- Zoro # G816181853
Key Features
Specifications
Product Information
- MFR #
- 4-XU-60154-GRY-VYL-GG
- Zoro #
- G816181853
- UPC #
- 196861198397
- Country of Origin
- China
Dimensions
- Width
- 21 in
- Overall Length
- 21 in
Details
- Color
- Gray
- Frame Finish
- Powder Coat
- Material
- Foam, Metal, Plastic, Plywood, Vinyl
- Weight Capacity
- 550 lbs
- Frame Color
- Silver Vein
Description
When you need comfortable seating, these padded stack chairs offer versatility to be used in a myriad of environments. Utilize this multipurpose side chair in the church, office, classroom, training room or in the home. This stacking side chair can create uniform, row seating with the included ganging bracket. Add flexible reception chairs in your lobby to keep guests comfortable as they await to be seen or use as a side office chair for meetings. Built for durability, the heavy duty frame with bumper guards prevent the finish on the frame from being scratched when stacked. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly. So when in need of temporary or permanent seating this stacking arm chair is sure to meet the needs for any venue.
- Set of 5 Multipurpose Stacking Arm Guest Chairs for Business or Home Use
- 550 lb. Weight Capacity Per Chair
- Stack Quantity: 12
- Comfortable Contoured Cushions backed by 0.625" Thick Plywood Seats
- 18 Gauge Steel Silver Vein Powder Coated Frame Finish
- Stretcher Bars provide additional support
- Ganging Bracket attaches chairs together
- Plastic Bumper Guards protect finish when stacked
- Floor Protector Plastic Glides
- Versatile Seating: reception chair, conference chair, office side chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.