HERCULES Heavy Duty Gray Vinyl Stack Chair

  • Mfr # XU-60153-GRY-VYL-GG

  • Zoro # G916181845


product price:  $95.75
/ea
Free Shipping & Returns

Key Features

Width
19.75 in
Frame Color
Silver Vein
Overall Length
21 in
Frame Finish
Powder Coat
Weight Capacity
550 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-60153-GRY-VYL-GG
Zoro #
G916181845
UPC #
196861198304
Country of Origin
China

Dimensions

Width
19.75 in
Overall Length
21 in

Details

Frame Color
Silver Vein
Frame Finish
Powder Coat
Weight Capacity
550 lbs
Material
Foam, Metal, Plastic, Plywood, Vinyl
Color
Gray

Description

When you need comfortable seating, these padded stack chairs offer versatility to be used in a myriad of environments. Utilize this multipurpose side chair in the church, office, classroom, training room or in the home. This stacking side chair can create uniform, row seating with the included ganging bracket. Add flexible reception chairs in your lobby to keep guests comfortable as they await to be seen or use as a side office chair for meetings. Built for durability, the heavy duty frame with bumper guards prevent the finish on the frame from being scratched when stacked. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly. So when in need of temporary or permanent seating this multi-purpose stack chair is sure to meet the needs for any venue.


  • Multipurpose Stacking Guest Chair for Business or Home Use
  • 550 lb. Weight Capacity
  • Stack Quantity: 12
  • Comfortable Contoured Cushions backed by 0.625" Thick Plywood Seat
  • 18 Gauge Steel Silver Vein Powder Coated Frame Finish
  • Stretcher Bars provide additional support
  • Ganging Bracket attaches chairs together
  • Plastic Bumper Guards protect finish when stacked
  • Floor Protector Plastic Glides
  • Versatile Seating: reception chair, conference chair, office side chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.