HERCULES Heavy Duty Gray Vinyl Stack Chairs, 4PK

  • Mfr # 4-XU-60153-GRY-VYL-GG

  • Zoro # G616181862


product price:  $327.99
/pk 4, $82.00/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Frame Color
Silver Vein
Frame Finish
Powder Coat
Weight Capacity
550 lbs
Material
Foam, Metal, Plastic, Plywood, Vinyl
Width
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-XU-60153-GRY-VYL-GG
Zoro #
G616181862
UPC #
196861198373
Country of Origin
China

Dimensions

Width
19.75 in
Overall Length
21 in

Details

Frame Color
Silver Vein
Frame Finish
Powder Coat
Weight Capacity
550 lbs
Material
Foam, Metal, Plastic, Plywood, Vinyl
Color
Gray

Description

When you need comfortable seating, these padded stack chairs offer versatility to be used in a myriad of environments. Utilize this set of 4 multipurpose side chairs in the church, office, classroom, training room or in the home. These stacking side chairs can create uniform, row seating with the included ganging brackets. Add flexible reception chairs in your lobby to keep guests comfortable as they await to be seen or use as side office chairs for meetings. Built for durability, the heavy duty frames with bumper guards prevent the finish on the frames from being scratched when stacked. To make transporting even easier, equip yourself with the appropriate sized stack chair dolly. So when in need of temporary or permanent seating these multi-purpose stack chairs are sure to meet the needs for any venue.


  • Set of 5 Multipurpose Stacking Guest Chairs for Business or Home Use
  • 550 lb. Weight Capacity Per Chair
  • Stack Quantity: 12
  • Comfortable Contoured Cushions backed by 0.625" Thick Plywood Seats
  • 18 Gauge Steel Silver Vein Powder Coated Frame Finish
  • Stretcher Bars provide additional support
  • Ganging Bracket attaches chairs together
  • Plastic Bumper Guards protect finish when stacked
  • Floor Protector Plastic Glides
  • Versatile Seating: reception chair, conference chair, office side chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.