Shop FLASH FURNITURE
See all product information
Create Account
HERCULES Imagination Series Black LeatherSoft 5 Piece Chair & Ottoman Set with Ganging Clips
- Mfr # ZB-IMAG-SET5-GG
- Zoro # G3631518
product price:Â
$
2,293.99
/ea
Free Shipping & Returns
Key Features
Series
Imagination
Frame Material
Stainless Steel
Overall Depth
28-1/2"
Overall Height
27.5
Category Type
Living Room Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-IMAG-SET5-GG
- Zoro #
- G3631518
- UPC #
- 847254098823
- Country of Origin
- China
- Series
- Imagination
- Frame Material
- Stainless Steel
- Category Type
- Living Room Set
- Item
- Living Room Set
- Upholstery Color
- Black
- Color
- Black
- Material
- Foam, Leather/Faux Leather, Stainless Steel
- Weight
- 208
- Finish
- Stainless Steel
- Capacity
- 550
Dimensions
- Overall Depth
- 28-1/2"
- Overall Height
- 27.5
- Overall Width
- 28.5
- Overall Length
- 28.5
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.
- Contemporary Reception Set with Ganging Clips
- Melrose White LeatherSoft Upholstery
- Track Arms
- Smooth Fixed Back and Tufted Fixed Seat
- Foam Filled Cushions with CAL 117 Fire Retardant Foam
- Exposed Accent Bar and Integrated Stainless Steel Frame
- Right Corner Chair: (3) 28.5"W x 28.5"D x 27.5"H
- Ottoman (2): 28"W x 28"D x 17"H
- No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.