HERCULES Imagination Series Black LeatherSoft Three Seat Bench with Ganging Clips

  • Mfr # ZB-IMAG-OTTO-3-GG

  • Zoro # G3631052


product price:  $1,006.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Frame Material
Stainless Steel
Number of Compartments
3
Overall Height
17"
Series
Imagination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB-IMAG-OTTO-3-GG
Zoro #
G3631052
UPC #
847254052665
Country of Origin
China

Dimensions

Overall Height
17"
Overall Depth
28"

Details

Color
Black
Item
Ottoman
Frame Material
Stainless Steel
Number of Compartments
3
Series
Imagination
Category Type
Ottoman
Upholstery Color
Black

Description

Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. This collection offers modular pieces, with ganging clips. This set groups multiple ottomans together to create a backless seating arrangement, offering a clean appearance to your reception space. For ultimate comfort, each chair from this set offers sink-in softness that is easy to maintain. Built with integrated stainless steel legs, these chairs are stable and strong enough to carry heavy loads.


  • Contemporary Reception Set with Ganging Clips
  • Add on pieces as your business grows
  • Modular components make reconfiguring easy with endless possibilities
  • Features:
  • Black LeatherSoft Upholstery
  • Tufted Upholstery
  • Fixed Cushion
  • Foam Filled Cushion
  • Integrated Stainless Steel Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.