HERCULES Imagination Series Melrose White LeatherSoft Ottoman

  • Mfr # ZB-IMAG-OTTOMAN-WH-GG

  • Zoro # G3631420


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Melrose White
Category Type
Ottoman
Overall Depth
28"
Frame Material
Stainless Steel
Overall Height
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-IMAG-OTTOMAN-WH-GG
Zoro #
G3631420
UPC #
847254098557
Country of Origin
China

Dimensions

Overall Depth
28"
Overall Height
17"

Details

Color
Melrose White
Item
Ottoman
Category Type
Ottoman
Frame Material
Stainless Steel
Series
Imagination
Upholstery Color
White

Description

Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. This ottoman can be used in different seating arrangements or as a spot for clients put their belongings while they wait. Featuring white LeatherSoft tufted upholstery, this elegantly designed ottoman is easy to clean and maintain. LeatherSoft is leather and polyurethane for added softness and durability. This ottoman has a fixed foam filled cushion to provide your guests supreme comfort. This exceptionally durable ottoman is constructed with an integrated stainless steel frame which will withstand years of use. This innovative contemporary ottoman will bring comfort and trend-setting style to your waiting room, reception area or lounge.


  • Modular Chair
  • Contemporary Style
  • Melrose White LeatherSoft Upholstery
  • Track Arms (Right Arm Facing)
  • Smooth Back and Tufted Seat
  • Fixed Back and Seat Cushion
  • Foam Filled Cushions with CAL 117 Fire Retardant Foam
  • Exposed Accent Bar and Integrated Stainless Steel Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.