Hercules Imagination Three Piece Corner Chair Set, Melrose White Seat, White Back, 28.5 W 28-1/2" L
- Mfr # ZB-IMAG-SET4-WH-GG
- Zoro # G3631323
product price:Â
$
1,493.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Track
Seat Color
Melrose White
Seat Material
Leather
Overall Height
27.5
Overall Width
28.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-IMAG-SET4-WH-GG
- Zoro #
- G3631323
- UPC #
- 847254099042
- Country of Origin
- China
- Item
- Three Piece Corner Chair Set
- Arm Style
- Track
- Seat Color
- Melrose White
- Seat Material
- Leather
- Back Color
- White
- Back Material
- Leather
- Frame Material
- Stainless Steel
- Backrest
- Smooth, Fixed Back
- Color
- Melrose White
- Series
- Hercules Imagination
- Weight Capacity
- 141
- Material
- Foam, Leather/Faux Leather, Stainless Steel
- Capacity
- 250
- Finish
- Stainless Steel
- Style
- Reception Chair
Dimensions
- Overall Height
- 27.5
- Overall Width
- 28.5
- Overall Depth
- 28-1/2"
- Width
- 28-1/2"
- Overall Length
- 28.5
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.
- Contemporary Reception Set with Ganging Clips
- Black LeatherSoft Upholstery
- Track Arms
- Smooth Fixed Back and Tufted Fixed Seat
- Foam Filled Cushions with CAL 117 Fire Retardant Foam
- Exposed Accent Bar and Integrated Stainless Steel Frame
- Right Corner Chair: (3) 28.5"W x 28.5"D x 27.5"H
- Ottoman (2): 28"W x 28"D x 17"H
- No Assembly Required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.