HERCULES Kids Black Resin Folding Chairs with Black Vinyl Padded Seat, 2PK
- Mfr # 2-LE-L-1K-BK-GG
- Zoro # G616382856
Key Features
Specifications
Details
- MFR #
- 2-LE-L-1K-BK-GG
- Zoro #
- G616382856
- UPC #
- 196861197772
- Country of Origin
- China
- Seat Color
- Black
- Weight Capacity
- 264 lb
- Material
- Foam, Resin, Vinyl
Dimensions
- Overall Length
- 12.25 in
- Overall Width
- 13.25 in
- Overall Height
- 21 in
Description
The Kids Resin Folding Chair is a delightful option to make kids feel like VIPs at your special events or while watching a movie on the big screen with your streaming home projector. These mini versions will fit right in with the classic adult-sized chairs. A frame made from ultra-strong resin makes them very lightweight, but extremely strong. In fact, they can hold up to 264 pounds. The smooth frame is double braced for added stability and the front brace can be used as a footrest. The color of the frame is the same all the way through, so you don't have to worry about nicks and scratches. No re-painting or staining is ever needed; your chairs will look great for years to come. This adorable little chair comes with a detachable, washable, waterproof seat cushion filled with fire retardant foam. The easy to clean, durable design of these chairs makes them the ideal choice for indoor and outdoor use. The chairs are portable and fold compactly to transport and store. Designed for residential and commercial use, these kid-friendly folding chairs will make it an event to remember, whether it's a recital in the backyard, a formal banquet or a special wedding.
- Child Size Resin Folding Chair for Indoor or Outdoor Events
- 264 lb. Weight Capacity
- Lightweight for storage and portability
- UV Stabilized Polypropylene Resin
- No repainting necessary, color is same throughout
- Removable Waterproof Vinyl Seat with CAL 117 Fire Retardant Foam
- Designed for Commercial Use
- Folded Size: 13.25"W x 1.5"D x 24"H
- Kids Folding chair for extra seating, special events, rental companies and banquet halls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.