HERCULES Navy Stack Chair with Air-Vent Back, Non-Sled Base and Gray Powder Coated Metal Frame, 5PK
- Mfr # 5-RUT-NC498-NV-GG
- Zoro # G516181870
Key Features
Specifications
Product Information
- MFR #
- 5-RUT-NC498-NV-GG
- Zoro #
- G516181870
- UPC #
- 196861197659
- Country of Origin
- China
Dimensions
- Width
- 17.75 in
- Overall Length
- 21.5 in
Details
- Color
- Navy
- Frame Finish
- Powder Coat
- Material
- Plastic, Steel
- Weight Capacity
- 400 lbs
- Frame Color
- Gray
Description
Grab the attention of visitors when they step into your business or venue and see this smart looking stackable chair. This modern beauty features a fully perforated contoured backrest to provide airflow as well as a contoured seat with a waterfall edge to relieve leg pressure for a comfortable seating experience. The steel legs hold up to 400 lbs. static weight and feature an integrated support bar as well as floor protector glides to prevent damage to hard flooring surfaces. Designed for versatility this chair is designed for reception areas, school functions, break rooms, cafeterias and event spaces. Arriving fully assembled for your convenience, this chair wipes clean easily with a damp cloth and has a recommended stack quantity of up to 5 chairs high for storage or flooring maintenance. Mix and match with our matching counter stools and bar stools to give any venue added visual depth and dimension.
- Set of 5 Commercial Stackable Guest Chair
- Navy Plastic Contoured Back and Seat
- Recommended Stack Quantity up to 5 Chairs High
- Honeycomb Ventilated Backrest and Waterfall Seat
- Gray Steel Legs
- Integrated Support Bars
- Accommodates up to 400 LBS. Static Weight Per Chair
- Floor Protector Plastic Glides
- No Assembly Required
- Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.