HERCULES Navy Stack Chair with Air-Vent Back, Non-Sled Base and Gray Powder Coated Metal Frame

  • Mfr # RUT-NC498-NV-GG

  • Zoro # G516181832


product price:  $60.49
/ea

Key Features

Frame Finish
Powder Coat
Material
Plastic, Steel
Width
17.75 in
Weight Capacity
400 lbs
Overall Length
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUT-NC498-NV-GG
Zoro #
G516181832
UPC #
196861196874
Country of Origin
China

Dimensions

Width
17.75 in
Overall Length
21.5 in

Details

Color
Navy
Frame Finish
Powder Coat
Material
Plastic, Steel
Weight Capacity
400 lbs
Frame Color
Gray

Description

Grab the attention of visitors when they step into your business or venue and see this smart looking stackable chair. This modern beauty features a fully perforated contoured backrest to provide airflow as well as a contoured seat with a waterfall edge to relieve leg pressure for a comfortable seating experience. The steel legs hold up to 400 lbs. static weight and feature an integrated support bar as well as floor protector glides to prevent damage to hard flooring surfaces. Designed for versatility this chair is designed for reception areas, school functions, break rooms, cafeterias and event spaces. Arriving fully assembled for your convenience, this chair wipes clean easily with a damp cloth and has a recommended stack quantity of up to 5 chairs high for storage or flooring maintenance. Mix and match with our matching counter stools and bar stools to give any venue added visual depth and dimension.


  • Commercial Stackable Guest Chair
  • Navy Plastic Contoured Back and Seat
  • Recommended Stack Quantity up to 5 Chairs High
  • Honeycomb Ventilated Backrest and Waterfall Seat
  • Gray Steel Legs
  • Integrated Support Bar
  • Accommodates up to 400 LBS. Static Weight
  • Floor Protector Plastic Glides
  • No Assembly Required
  • Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products