Shop FLASH FURNITURE
See all product information
Create Account
Hercules Premium Chiavari Chair, 15-3/4 in W 18-1/2" L 36-1/2" H
- Mfr # LE-PEWTER-GG
- Zoro # G5035447
product price:Â
$
93.55
/ea
Key Features
Overall Height
36-1/2"
Overall Width
15-3/4 in
Overall Depth
18-1/2"
Frame Material
Resin
Series
Hercules Premium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE-PEWTER-GG
- Zoro #
- G5035447
- UPC #
- 889142254331
- Country of Origin
- China
- Item
- Chiavari Chair
- Frame Material
- Resin
- Color
- Pewter
- Series
- Hercules Premium
- Weight Capacity
- 1000 lb.
- Material
- Back: Resin; Seat: Polycarbonate
- Style
- Chiavari Chair
Dimensions
- Overall Height
- 36-1/2"
- Overall Width
- 15-3/4 in
- Overall Depth
- 18-1/2"
- Width
- 15-3/4"
Description
Chiavari Chair,Pewter Resin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.