Shop FLASH FURNITURE
See all product information
Create Account
Hercules Regal Chair, 35 in W 28-1/2" L 27-1/2" H, Straight, Leather Seat
- Mfr # ZB-REGAL-810-1-CHAIR-COG-GG
- Zoro # G3627823
product price:
$
658.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Straight
Seat Material
Leather
Overall Height
27-1/2"
Overall Width
35 in
Overall Depth
28-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-REGAL-810-1-CHAIR-COG-GG
- Zoro #
- G3627823
- UPC #
- 889142075561
- Country of Origin
- China
- Item
- Chair
- Arm Style
- Straight
- Seat Material
- Leather
- Back Material
- Leather
- Frame Material
- Stainless Steel
- Backrest
- Taut Back
- Color
- Cognac
- Series
- Hercules Regal
- Material
- Back, Seat: Leather/Faux Leather
- Style
- Reception Chair
Dimensions
- Overall Height
- 27-1/2"
- Overall Width
- 35 in
- Overall Depth
- 28-1/2"
- Width
- 35"
Description
Cognac Leather Chair,27-1/2 In. H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.