Shop FLASH FURNITURE

Hercules Restaurant Chair, 16-1/2 in W 17" L 32-1/4" H

  • Mfr # XU-DG694BLAD-CLR-BURV-GG

  • Zoro # G3644413


product price:  $98.09
/ea

Key Features

Overall Height
32-1/4"
Overall Width
16-1/2 in
Overall Depth
17"
Frame Material
18 ga. Steel
Backrest
Ladder Back
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG694BLAD-CLR-BURV-GG
Zoro #
G3644413
UPC #
889142025429
Country of Origin
China

Dimensions

Overall Height
32-1/4"
Overall Width
16-1/2 in
Overall Depth
17"
Width
16-1/2"

Details

Item
Restaurant Chair
Frame Material
18 ga. Steel
Backrest
Ladder Back
Color
Burgundy Vinyl Seat/Clear Coated Metal Frame
Series
Hercules
Weight Capacity
500 lb.
Material
Steel; Back: Metal; Seat: Vinyl
Style
Ladderback Chair

Description

Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Commercial furniture needs to be durable and low maintenance so metal chairs are a popular choice for furnishing restaurants, pool halls, lounges, bars and other high traffic establishments. This Clear Coated Ladder Back Metal Restaurant Chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The thick, foam padded seat and ladder back design will keep guests comfortable. The frame is stabilized using a welded support bar, while the floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this chair will not disappoint, whether used in the home or your commercial business.


  • Metal Dining Chair for High Traffic Businesses
  • 500 lb. Weight Capacity
  • Ladder Back Design with Curved High Back for comfort
  • 2.5" Thick Foam Padded Seat with CAL 117 Fire Retardant Foam
  • Welded Joint Assembly with Curved Support Bar
  • 18 Gauge Steel Clear Coated Frame Finish
  • Floor Protector Plastic Glides
  • Designed for Commercial Use; Suitable for Home Use
  • Multi-use: kitchen dining chair, restaurant chair, side chair, cafĂ© chair, bistro chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.