Shop FLASH FURNITURE
See all product information
Hercules Restaurant Chair, 16-3/4 in W 21-1/2" L 32-3/4" H, Vinyl Seat
Mfr # XU-DG-6G7B-SLAT-BLKV-GG
Zoro # G3641893
product price:Â $75.89
/eaKey Features
Seat Material
Vinyl
Overall Height
32-3/4"
Overall Width
16-3/4 in
Overall Depth
21-1/2"
Back Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DG-6G7B-SLAT-BLKV-GG
Zoro #
G3641893
UPC #
847254010511
Country of Origin
China
Dimensions
Overall Height
32-3/4"
Overall Width
16-3/4 in
Overall Depth
21-1/2"
Seat Width
16.75"
Back Width
16.50"
Width
16-3/4"
Back Height
14.50"
Height
32.8"
Seat Depth
16.50"
Seat Height Max.
19"
Depth
21.5"
Description
Slat Chair,Blk/Natural,Blk Vinyl Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.