Shop FLASH FURNITURE

Hercules Restaurant Chair, 17-1/2 in W 20-3/4" L 34-1/2" H

  • Mfr # XU-DGW0008VRT-CHY-GG

  • Zoro # G3644431


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Frame Material
Wood
Backrest
Vertical Slat Back
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DGW0008VRT-CHY-GG
Zoro #
G3644431
UPC #
847254001496
Country of Origin
China

Dimensions

Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Width
17-1/2"

Details

Item
Restaurant Chair
Frame Material
Wood
Backrest
Vertical Slat Back
Color
Cherry Wood Seat/Cherry Wood Frame
Series
Hercules
Weight Capacity
800 lb.
Material
Beechwood; Back, Seat: Wood
Style
Restaurant Chair

Description

Dining Chair,Vert Slat Back,Cherry Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.