Shop FLASH FURNITURE
See all product information
Create Account
Hercules Restaurant Chair, 17-1/4 in W 20" L 33-1/4" H, Plywood Seat
- Mfr # XU-DG-60099-COF-CHYW-GG
- Zoro # G3642611
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Plywood
Overall Height
33-1/4"
Overall Width
17-1/4 in
Overall Depth
20"
Back Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-60099-COF-CHYW-GG
- Zoro #
- G3642611
- UPC #
- 847254016117
- Country of Origin
- China
Dimensions
- Overall Height
- 33-1/4"
- Overall Width
- 17-1/4 in
- Overall Depth
- 20"
- Back Height
- 14.25"
- Back Width
- 16.50"
- Seat Height Max.
- 18"
- Height
- 33.3"
- Width
- 17-1/4"
- Seat Depth
- 16.50"
- Seat Width
- 16.25"
- Depth
- 20"
Description
Restaurant Chair,Blk Coffee,Chy Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.