Shop FLASH FURNITURE

Hercules Restaurant Chair, 17 in W 19-1/2" L 31-3/4" H

  • Mfr # XU-DG6Q6B1LAD-BLKV-GG

  • Zoro # G3643083


product price:  $77.45
/ea

Key Features

Overall Height
31-3/4"
Overall Width
17 in
Overall Depth
19-1/2"
Frame Material
18 ga. Steel
Backrest
Three-Slat Ladder Back
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG6Q6B1LAD-BLKV-GG
Zoro #
G3643083
UPC #
847254000819
Country of Origin
China

Dimensions

Overall Height
31-3/4"
Overall Width
17 in
Overall Depth
19-1/2"
Width
17"

Details

Item
Restaurant Chair
Frame Material
18 ga. Steel
Backrest
Three-Slat Ladder Back
Color
Black Vinyl Seat/Black Metal Frame
Series
Hercules
Office Chair Style
Restaurant Chair
Weight Capacity
500 lb.
Material
Back: Metal; Seat: Vinyl
Style
Restaurant Chair

Description

Restaurant Chair,Ladder Back,Blk Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.