Shop FLASH FURNITURE
See all product information
Create Account
Hercules Restaurant Chair, 17 in W 19-1/2" L 31-3/4" H
- Mfr # XU-DG6Q6B1LAD-CHYW-GG
- Zoro # G3643320
product price:Â
$
87.65
/ea
Key Features
Overall Height
31-3/4"
Overall Width
17 in
Overall Depth
19-1/2"
Frame Material
18 ga. Steel
Backrest
Three-Slat Ladder Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-DG6Q6B1LAD-CHYW-GG
- Zoro #
- G3643320
- UPC #
- 847254000833
- Country of Origin
- China
- Item
- Restaurant Chair
- Frame Material
- 18 ga. Steel
- Backrest
- Three-Slat Ladder Back
- Color
- Cherry Wood Seat/Black Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Office Chair Style
- Restaurant Chair
- Material
- Plywood; Back: Metal; Seat: Wood
- Style
- Restaurant Chair
Dimensions
- Overall Height
- 31-3/4"
- Overall Width
- 17 in
- Overall Depth
- 19-1/2"
- Width
- 17"
Description
Restaurant Chair,Ladder Back,Chy Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.