Shop FLASH FURNITURE
See all product information
Create Account
Hercules Restaurant Chair, 17 in W 21" L 32" H, Vinyl Seat
- Mfr # XU-DG-6Y2B-WAL-BLKV-GG
- Zoro # G3642322
product price:Â
$
76.59
/ea
Key Features
Seat Material
Vinyl
Overall Height
32"
Overall Width
17 in
Overall Depth
21"
Back Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG-6Y2B-WAL-BLKV-GG
- Zoro #
- G3642322
- UPC #
- 847254083904
- Country of Origin
- China
Dimensions
- Overall Height
- 32"
- Overall Width
- 17 in
- Overall Depth
- 21"
- Width
- 17"
Details
- Item
- Restaurant Chair
- Seat Material
- Vinyl
- Back Material
- Vinyl
- Frame Material
- 18 ga. Steel
- Backrest
- 4 Square Back
- Color
- Walnut Wood Back/Black Vinyl Seat/Black Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Material
- Plywood; Back: Wood; Seat: Vinyl
- Style
- Restaurant Chair
Description
Chair,3 Circle,Blk/Walnut,Blk Vinyl Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.