This item is Discontinued.

Flash Furniture Hercules Restaurant Chair, 17 in W 21" L 32" H XU-DG-6Y1B-MAH-BURV-GG

This item is Discontinued.

Flash Furniture

Hercules Restaurant Chair, 17 in W 21" L 32" H (Discontinued)

Mfr # XU-DG-6Y1B-MAH-BURV-GG
Zoro # G3642270
UPC # 847254083959
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-6Y1B-MAH-BURV-GG
Zoro #
G3642270
UPC #
847254083959
Country of Origin
China

Dimensions

Overall Height
32"
Overall Width
17 in
Overall Depth
21"
Width
17"

Details

Item
Restaurant Chair
Frame Material
18 ga. Steel
Backrest
4 Square Back
Color
Mahogany Wood Back/Burgundy Vinyl Seat/Black Metal Frame
Series
Hercules
Weight Capacity
500 lb.
Material
Metal; Back: Wood; Seat: Vinyl
Style
Guest Chair

Description

Chair,4 Sqr Back,Blk/Mahogany,Burg Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.