Shop FLASH FURNITURE
See all product information
Create Account
Hercules Restaurant Chair, Black Back, 16-1/2 in W 20" L 36-1/2" H
- Mfr # XU-DG6Q3BWIN-BLKV-GG
- Zoro # G3644267
product price:Â
$
93.15
/ea
Key Features
Overall Height
36-1/2"
Overall Width
16-1/2 in
Overall Depth
20"
Back Color
Black
Frame Material
18 ga. Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG6Q3BWIN-BLKV-GG
- Zoro #
- G3644267
- UPC #
- 847254000734
- Country of Origin
- China
Dimensions
- Overall Height
- 36-1/2"
- Overall Width
- 16-1/2 in
- Overall Depth
- 20"
- Width
- 16-1/2"
Details
- Item
- Restaurant Chair
- Back Color
- Black
- Frame Material
- 18 ga. Steel
- Backrest
- Window Back
- Color
- Black Vinyl Seat/Black Metal Frame
- Series
- Hercules
- Weight Capacity
- 500 lb.
- Office Chair Style
- Restaurant Chair
- Material
- Back: Metal; Seat: Vinyl
- Style
- Restaurant Chair
Description
Restaurant Chair,Window Back,Black Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.