Hercules Restaurant Chair, Black Back, 17 in W 21" L 32" H

  • Mfr # XU-DG-6G5B-WAL-BURV-GG

  • Zoro # G3642340


product price:  $77.25
/ea

Key Features

Overall Height
32"
Overall Width
17 in
Overall Depth
21"
Back Color
Black
Frame Material
18 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-6G5B-WAL-BURV-GG
Zoro #
G3642340
UPC #
847254084048
Country of Origin
China

Dimensions

Overall Height
32"
Overall Width
17 in
Overall Depth
21"
Width
17"

Details

Item
Restaurant Chair
Back Color
Black
Frame Material
18 ga. Steel
Backrest
Slat Back
Color
Walnut Wood Back/Burgundy Vinyl Seat/Black Metal Frame
Series
Hercules
Weight Capacity
500 lb.
Material
Plywood; Back: Wood; Seat: Vinyl
Style
Guest Chair

Description

Slat Chair,Black/Walnut,Burgundy Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products