Hercules Restaurant Chair, Wood Back, 16-1/2 in W 17" L 32-1/4" H
- Mfr # XU-6FOB-CLR-NATW-GG
- Zoro # G3644833
Key Features
Specifications
Details
- MFR #
- XU-6FOB-CLR-NATW-GG
- Zoro #
- G3644833
- UPC #
- 889142086444
- Country of Origin
- China
- Item
- Restaurant Chair
- Back Color
- Wood
- Frame Material
- 18 ga. Steel
- Backrest
- X Back
- Color
- Natural Wood Seat/Clear Coated Metal Frame
- Series
- Hercules
- Office Chair Style
- Restaurant Chair
- Weight Capacity
- 500 lb.
- Material
- Metal; Seat: Wood
- Style
- Restaurant Chair
Dimensions
- Overall Height
- 32-1/4"
- Overall Width
- 16-1/2 in
- Overall Depth
- 17"
- Width
- 16-1/2"
Description
Create a first-rate dining experience by offering your patrons great food, service and attractive furnishings. Metal chairs are a popular choice for furnishing restaurants, lounges, bars and other high traffic establishments. This dining chair is easy to clean, which is an important aspect when it comes to a business. Built to withstand the everyday hustle and bustle in the restaurant and hospitality business, these dining chairs will also look great in your home. The beautiful wood seat and "X" back design will keep guests comfortable. The frame is stabilized using welded joint assembly and a curved support bar. The floor glides help protect your floors and ensure smooth gliding. Use this chair in your kitchen or dining room to give your decor a fresh look. The simple and lightweight design of this chair is a must have, whether used in the home or your commercial business.
- Metal Dining Chair
- 500 lb. Weight Capacity
- "X" Back Design
- Natural Finished Wood Seat
- 0.625" Thick Plywood Seat
- Welded Joint Assembly, Curved Support Bar
- 18 Gauge Steel Frame
- Clear Coated Frame Finish
- Designed for Commercial Use; Suitable for Home Use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.