Shop FLASH FURNITURE
See all product information
Hercules Restaurant Chair, Wood Back, 17-1/2 in W 20-3/4" L 34-1/2" H
Mfr # XU-DGW0008VRT-NAT-GG
Zoro # G3645947
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Back Color
Wood
Frame Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DGW0008VRT-NAT-GG
Zoro #
G3645947
UPC #
847254001557
Country of Origin
China
Dimensions
Overall Height
34-1/2"
Overall Width
17-1/2 in
Overall Depth
20-3/4"
Width
17-1/2"
Details
Item
Restaurant Chair
Back Color
Wood
Frame Material
Wood
Backrest
Vertical Slat Back
Color
Natural Wood Seat/Natural Wood Frame
Series
Hercules
Weight Capacity
800 lb.
Material
Beechwood; Back, Seat: Wood
Style
Restaurant Chair
Description
Dininig Chair,Vrtcl Slat Bck,Naturl Wood
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.