This item is Discontinued.

Flash Furniture Hercules Restaurant Chair, Wood Back, 17 in W 21" L 32" H XU-DG-6G5B-MAH-MTL-GG

This item is Discontinued.

Flash Furniture

Hercules Restaurant Chair, Wood Back, 17 in W 21" L 32" H (Discontinued)

Mfr # XU-DG-6G5B-MAH-MTL-GG
Zoro # G3641981
UPC # 889142054023
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-6G5B-MAH-MTL-GG
Zoro #
G3641981
UPC #
889142054023
Country of Origin
China

Dimensions

Overall Height
32"
Overall Width
17 in
Overall Depth
21"
Width
17"

Details

Item
Restaurant Chair
Back Color
Wood
Frame Material
18 ga. Steel
Backrest
Slat Back
Color
Mahogany Wood Back/Mahogany Wood Seat/Black Metal Frame
Series
Hercules
Weight Capacity
500 lb.
Material
Metal; Back: Wood; Seat: Vinyl
Style
Guest Chair

Description

Slat Chair,Blk/Mahogany,Walnut Wood Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.