Shop FLASH FURNITURE
See all product information
Create Account
Hercules Roman Lounge Chair, 30 in W 27" L 34" H, Flared, Leather Seat
- Mfr # ZB-ROMAN-BLACK-GG
- Zoro # G3631140
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Flared
Seat Material
Leather
Overall Height
34"
Overall Width
30 in
Overall Depth
27"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-ROMAN-BLACK-GG
- Zoro #
- G3631140
- UPC #
- 847254016520
- Country of Origin
- China
Dimensions
- Overall Height
- 34"
- Overall Width
- 30 in
- Overall Depth
- 27"
- Width
- 30"
Details
- Item
- Lounge Chair
- Arm Style
- Flared
- Seat Material
- Leather
- Back Material
- Leather
- Frame Material
- Metal
- Backrest
- Taut Back
- Color
- Black
- Series
- Hercules Roman
- Office Chair Style
- Guest Chair
- Material
- Back, Seat: Leather/Faux Leather
- Style
- Guest Chair
Description
Leather Guest Chair,Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.