This item is Discontinued.

Flash Furniture Hercules Sabrina Side Reception Chair, 29" L 37-1/2" H, Integrated, Leather Seat CH-102242-GY-GG

This item is Discontinued.

Flash Furniture

Hercules Sabrina Side Reception Chair, 29" L 37-1/2" H, Integrated, Leather Seat (Discontinued)

Mfr # CH-102242-GY-GG
Zoro # G3617439
UPC # 889142047919
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-102242-GY-GG
Zoro #
G3617439
UPC #
889142047919
Country of Origin
China

Dimensions

Overall Height
37-1/2"
Overall Depth
29"
Width
32-1/2"

Details

Item
Side Reception Chair
Arm Style
Integrated
Seat Material
Leather
Back Material
Leather
Frame Material
Metal
Color
Gray
Series
Hercules Sabrina
Office Chair Style
Reception Chair
Material
Back, Seat: Leather/Faux Leather; Base: Chrome
Style
Reception Chair

Description

Gray Leather Reception Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.