Shop FLASH FURNITURE
See all product information
HERCULES School House Back Antique White Wood Restaurant Chair
Mfr # XU-DG-W0006-ANTWHT-GG
Zoro # G313344027
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Material
Beechwood
Width (In.)
18.5 in
Capacity
800 lbs
Length
21.5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XU-DG-W0006-ANTWHT-GG
Zoro #
G313344027
UPC #
196861041013
Country of Origin
China
Dimensions
Width (In.)
18.5 in
Length
21.5 in
Details
Material
Beechwood
Color
Antique White
Capacity
800 lbs
Description
Offer a classic, elegant look when furnishing your establishment with this richly hued antique white wood dining chair. This wooden chair will make an attractive addition to your restaurant, lounge, bar or other high traffic venues. This chair is easy to clean, which is an important aspect when it comes to a business. This chair was designed to withstand the daily rigors in the hospitality industry, but will also provide a warm and inviting quality to your home. The durable frame is stabilized with mortise and tenon construction. The floor glides help protect your floors and ensure smooth gliding. This gracefully styled chair will highlight any space in your home or business.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.