HERCULES Series 1000 lb. Rated Black Antimicrobial Fabric Bariatric Medical Reception Chair, PK4
- Mfr # 4-XU-DG-60442-660-1-BK-GG
- Zoro # G2797778
product price:Â
$
520.99
/pk of 4, $130.25/ea
Free Shipping & Returns
Key Features
Weight Capacity
950 lbs
Overall Height
34
Overall Width
26.5
Color
Black Fabric
Capacity
1500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-XU-DG-60442-660-1-BK-GG
- Zoro #
- G2797778
- UPC #
- 889142743262
- Country of Origin
- China
- Item
- Black Fabric Bariatric Chair,PK4
- Weight Capacity
- 950 lbs
- Color
- Black Fabric
- Capacity
- 1500
- Material
- Fabric, Foam, Metal, Plastic, Polypropylene
- Finish
- Silver Vein Powder Coat
- Product Type
- Black Fabric Bariatric Chair,PK4
- Style
- Bariatric Chair
Dimensions
- Overall Height
- 34
- Overall Width
- 26.5
- Overall Length
- 23.5
Description
Black Fabric Bariatric Chair,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.