Shop FLASH FURNITURE
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame, PK5
- Mfr # 5-RUT-F01A-BK-GG
- Zoro # G2798645
product price:Â
$
265.99
/pk of 5, $53.20/ea
Key Features
Seat Material
Metal, Plastic, Polypropylene
Frame Color
Black
Weight Capacity
880 lb.
Overall Width
20.75 in.
Finish
Titanium Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-RUT-F01A-BK-GG
- Zoro #
- G2798645
- UPC #
- 889142018100
- Country of Origin
- China
- Item
- Black Plastic Stack Chair,PK5
- Seat Material
- Metal, Plastic, Polypropylene
- Frame Color
- Black
- Weight Capacity
- 880 lb.
- Finish
- Titanium Powder Coat
- Color
- Black
- Product Type
- Black Plastic Stack Chair,PK5
- Style
- Stacking Chair
Dimensions
- Overall Width
- 20.75 in.
- Overall Length
- 24.5 in.
Description
Black Plastic Stack Chair,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.