HERCULES Series 880 lb. Capacity Navy Plastic Stack Chair with Titanium Gray Powder Coated Frame

  • Mfr # RUT-F01A-NY-GG

  • Zoro # G7155685


product price:  $63.19
/ea

Key Features

Frame Finish
Titanium Powder Coat
Material
Metal, Plastic, Polypropylene
Width
20.75 in.
Weight Capacity
880 lb.
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RUT-F01A-NY-GG
Zoro #
G7155685
UPC #
889142560616
Country of Origin
China

Dimensions

Width
20.75 in.
Overall Length
24.5 in.

Details

Color
Navy
Frame Finish
Titanium Powder Coat
Material
Metal, Plastic, Polypropylene
Weight Capacity
880 lb.
Style
Stacking Chair

Description

When you need to seat guests in your hair salon, barbershop, tire or body shop this plastic stack chair will bring comfort to guests waiting for service. Guests will love the wider seat design that is curved for comfort. The innovative ergonomic design provides angled seating for your visitor's to comfortably recline while reading a book or scrolling through their phone. Setup training rooms using stackable plastic chairs to be placed around training tables. When you arrange for guest speakers in your classroom or community center, place several plastic chairs in a row. The stacking chair features a perforated back, textured seat to sit safely and a titanium gray finished powder coated metal frame that holds up to 880 pounds. Whether you need to furnish a small or large business there's no job that this heavy-duty plastic guest chair won't be able to handle. these navy plastic stack chairs stack up to 25 chairs high and can be transported across the facility on our steel stack chair and church chair dolly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.