HERCULES Series Black Stack Bar Stool with Air-Vent Back and Black Powder Coated Sled Base, 3PK

  • Mfr # 3-RUT-498A-BS-BK-GG

  • Zoro # G816181914


product price:  $321.99
/pk 3, $107.33/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Width
19.75 in
Material
Plastic, Steel
Frame Color
Black
Weight Capacity
400 lbs
Frame Finish
Powder Coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-RUT-498A-BS-BK-GG
Zoro #
G816181914
UPC #
196861197673
Country of Origin
China

Dimensions

Width
19.75 in
Overall Length
23.25 in

Details

Material
Plastic, Steel
Frame Color
Black
Weight Capacity
400 lbs
Color
Black
Frame Finish
Powder Coat

Description

Grab the attention of visitors when they step into your business or venue and see this smart looking stackable bar stool. This modern beauty features a fully perforated contoured backrest to provide airflow as well as a contoured seat with a waterfall edge to relieve leg pressure for a comfortable seating experience. The steel sled base frame holds up to 400 lbs. static weight, features an integrated footrest, and includes floor protector glides to prevent damage to hard flooring surfaces. Designed for versatility this chair is designed for reception areas, school functions, break rooms, cafeterias and event spaces. Arriving fully assembled for your convenience, this stool wipes clean easily with a damp cloth and has a recommended stack quantity of up to 3 stools high for storage or flooring maintenance. Mix and match with our matching counter stools and guest chairs to give any venue added visual depth and dimension.


  • Set of 3 Commercial Stackable Barstools
  • Black Plastic Contoured Back and Seat
  • Recommended Stack Quantity up to 3 Stools High
  • Honeycomb Ventilated Backrest and Waterfall Seat
  • Black Steel Sled Bases
  • Integrated Footrests
  • Accommodates up to 400 LBS. Static Weight Per Chair
  • Floor Protector Plastic Glides
  • No Assembly Required
  • Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products