HERCULES Series Chocolate Wood Folding Chair with Vinyl Padded Seat
- Mfr # XF-2903-CHOC-WOOD-GG
- Zoro # G003530532
product price:Â
$
63.39
/ea
Key Features
Weight Capacity
300
Color
Chocolate
Overall Width
17.5
Overall Height
30.25
Overall Length
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XF-2903-CHOC-WOOD-GG
- Zoro #
- G003530532
- UPC #
- 889142943327
- Country of Origin
- China
Dimensions
- Overall Width
- 17.5
- Overall Height
- 30.25
- Overall Length
- 18
Details
- Weight Capacity
- 300
- Color
- Chocolate
- Material
- Beechwood, Foam, Vinyl
- Style
- Folding Chair
Description
Create a memorable event with this stunning Chocolate Folding Chair with Vinyl Padded Seat. The chair is constructed of Beechwood that is finished in a clearvarnish. The vinyl padded seat is detachable for easy replacement in heavy use venues. With an easy to clean surface, simply wipe off the surfaces. This chair has a compact design for easy set up and take down and folds for transport or storage. This wood folding chair is the premier solution for banquet halls, weddings, graduations, and other upscale events. The functional design will add a sophisticated look to your home dining room, or kitchen and allows you to accommodate additional guests for a party, indoors or outdoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.