Shop FLASH FURNITURE
See all product information
Create Account
HERCULES Series Double Braced Beige Metal Folding Chair, PK4
- Mfr # 4-BD-F002-BGE-GG
- Zoro # G2793526
product price:Â
$
152.99
/pk of 4, $38.25/ea
Free Shipping & Returns
Key Features
Weight Capacity
225 lbs
Product Type
HERCULES Series Double Braced Beige,PK4
Style
Double Braced Chairs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4-BD-F002-BGE-GG
- Zoro #
- G2793526
- UPC #
- 889142261254
- Country of Origin
- China
- Item
- HERCULES Series Double Braced Beige,PK4
- Weight Capacity
- 225 lbs
- Color
- Beige
- Product Type
- HERCULES Series Double Braced Beige,PK4
- Style
- Double Braced Chairs
Description
HERCULES Series Double Braced Beige,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.