Shop FLASH FURNITURE
See all product information
Create Account
Hercules Series Plastic Folding Chair Beige - 2 LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair, PK2
- Mfr # 2-LE-L-3-BEIGE-GG
- Zoro # G2789028
product price:Â
$
44.95
/pk of 2, $22.48/ea
Key Features
Seat Material
polypropylene, steel
Frame Color
Beige
Weight Capacity
650
Overall Height
31.5
Overall Width
17.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-LE-L-3-BEIGE-GG
- Zoro #
- G2789028
- UPC #
- 889142652724
- Country of Origin
- China
- Item
- Beige Plastic Folding Chair,PK2
- Seat Material
- polypropylene, steel
- Frame Color
- Beige
- Weight Capacity
- 650
- Color
- Beige
- Material
- Polypropylene, Steel
- Weight
- 17
- Product Type
- Beige Plastic Folding Chair,PK2
- Style
- Folding Chair
Dimensions
- Overall Height
- 31.5
- Overall Width
- 17.5
- Overall Length
- 18
Description
Beige Plastic Folding Chair,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.