Shop FLASH FURNITURE
See all product information
Create Account
Hercules Series Plastic Folding Chair Black - 6 LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair, PK6
- Mfr # 6-LE-L-3-BK-GG
- Zoro # G502677387
product price:Â
$
114.99
/pk of 6, $19.17/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
polypropylene, steel
Frame Color
Black
Weight Capacity
650
Material
Polypropylene, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6-LE-L-3-BK-GG
- Zoro #
- G502677387
- UPC #
- 889142994206
- Country of Origin
- China
- Seat Color
- Black
- Seat Material
- polypropylene, steel
- Frame Color
- Black
- Weight Capacity
- 650
- Material
- Polypropylene, Steel
- Finish
- Black Powder Coat
- Color
- Black
- Weight
- 42
- Style
- Folding Chair
Dimensions
- Overall Width
- 17.5
- Overall Length
- 18
- Overall Height
- 31.5
Description
Commercial-grade plastic folding chairs designed to be lightweight but durable. This product is engineered and built with premium materials that will withstand heavy duty use for event, business and home usage. These folding chairs will nest easily to stack 50 high from the floor and feature a textured contoured plastic seat for the highest level of comfort and security. With a variety of color options you can choose what would best pair with your event needs. This is a commercial-grade on-demand seating solution convenient for weddings, school functions, barbecues, game night, and catering events. Stay comfortable during social events with the gentle contour shaped seat and back. Folding chair highlights: - Ready-to-use with no assembly required - Hassle free stackable storage - Textured seat designed for maximum comfort and security - Floor caps to prevent surface and flooring damage - 650LB weight capacity These low-maintenance party event chairs wipe down easily after luncheons and stack neatly for storage or floor maintenance. Make a smart investment by purchasing multiple plastic folding chairs for your rental business, waiting room or corporate training rooms. Purchase our folding chair truck for quick and easy set up and take down.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.