Shop FLASH FURNITURE

Hercules Series Plastic Folding Chair Grey - 10 LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair, PK10

  • Mfr # 10-LE-L-3-GREY-GG

  • Zoro # G2799153


product price:  $197.99
/pk 10, $19.80/ea
Free Shipping & Returns

Key Features

Seat Material
polypropylene, steel
Frame Color
Grey
Weight Capacity
650
Overall Width
17.5
Overall Height
31.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10-LE-L-3-GREY-GG
Zoro #
G2799153
UPC #
889142046141
Country of Origin
China

Dimensions

Overall Width
17.5
Overall Height
31.5
Overall Length
18

Details

Item
Grey Plastic Folding Chair,PK10
Seat Material
polypropylene, steel
Frame Color
Grey
Weight Capacity
650
Material
Polypropylene, Steel
Weight
63
Color
Grey
Product Type
Grey Plastic Folding Chair,PK10
Style
Folding Chair

Description

Grey Plastic Folding Chair,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.