Shop FLASH FURNITURE

Hercules Series Plastic Folding Chair White - 2 LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair, PK2

  • Mfr # 2-LE-L-3-WHITE-GG
  • Zoro # G2789195

product price: 
$
49.99
/pk of 2, $25.00/ea

Key Features

Seat Color
White
Seat Material
Plastic
Frame Color
White
Back Material
Plastic
Arm Style
Armless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-LE-L-3-WHITE-GG
Zoro #
G2789195
UPC #
889142652670
Country of Origin
China

Dimensions

Seat Width
15 1/2 in
Overall Height
31 1/2 in
Back Width
15 1/2 in
Overall Depth
18 in
Overall Width
17 1/2 in
Cushion Thickness
Not Padded
Seat Height
17 3/4 in
Back Height
15 1/2 in
Seat Depth
15 1/2 in
Overall Length
18
Seat Height - Maximum
17 3/4 in
Folded Depth
2 1/2 in

Details

Item
Folding Chair
Seat Color
White
Seat Material
Plastic
Frame Color
White
Back Material
Plastic
Arm Style
Armless
Frame Material
Metal
Weight Capacity
650 lb
Features
Non-Marring Floor Caps
Assembled/Unassembled
Assembled
Back Color
White
Caster Type
None
Finish
White Powder Coat
Color
White
Weight
17
Material
Polypropylene, Steel
Product Type
Folding Chair
Style
Folding Chair
Number of Leg Braces
2
Includes Back
Backrest
Seat Structural Material
Plastic
Foot Type
Protective Tips
Back Structural Material
Plastic
Padding Location
No Padding
Folding
Folding
Assembly
Assembled

Description

Folding Chair, Overall Height 31 1/2 in, Overall Width 17 1/2 in, Overall Depth 18 in, Seat Height 17 3/4 in, Seat Width 15 1/2 in, Seat Depth 15 1/2 in, Back Height 15 1/2 in, Back Width 15 1/2 in, Seat Color White, Back Color White, Frame Color White, Seat Material Plastic, Back Material Plastic, Frame Material Metal, Assembled, Cushion Thickness Not Padded, Arm Style Armless, Weight Capacity 650 lb, Caster Type None, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.