HERCULES Series Trapezoidal Back Stacking Banquet Chair in Black Fabric - Black Frame

  • Mfr # FD-BHF-2-BK-BK-GG

  • Zoro # G716181847


product price:  $60.59
/ea

Key Features

Weight Capacity
500 lbs
Material
Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene
Overall Length
20.25 in
Frame Color
Black
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD-BHF-2-BK-BK-GG
Zoro #
G716181847
UPC #
196861194269
Country of Origin
China

Dimensions

Overall Length
20.25 in
Width
17.5 in

Details

Weight Capacity
500 lbs
Material
Fabric, Foam, Metal, Oriented Strand Board, Plastic, Terylene
Frame Color
Black
Color
Black
Frame Finish
Black Metal

Description

Organize events for any occasion with banquet chairs, these stylish ballroom chairs are the right choice for casual and formal events. Built for the commercial industry these trapezoidal back banquet chairs have been tested to hold up to 500 pounds. With a high seating capacity these stack chairs are perfect for the event rental business. This standout hospitality chair can be used as is and still command attention or be dressed up for formal events by placing a chair cover over it. The chair is cushioned with 1.5 thick CAL 117 fire retardant foam and is covered in a durable fabric upholstery. The sturdy frame with gracefully angled legs are made of 16 gauge steel in a lasting powder coated finish. Double support braces reinforce the frame to give it great strength and durability. Bumper guards prevent scratches on the frame when stacked up to 10 high and non-marring floor glides protect your floor by sliding smoothly when you need to move the chair. This multi-use stacking upholstered stack chair is an excellent option for churches, banquet halls, training rooms, hotels, convention centers and schools. Add banquet chairs to your home dining table to add a contrasting look to your dining room or kitchen.


  • Multipurpose Trapezoid Back Banquet Chair for All Occasions
  • 500 lb. Weight Capacity
  • Recommended Stack Quantity up to 10 Chairs High
  • Black Fabric Upholstery with Seamless Back Panel
  • 1.5" Thick Seat Cushion with CAL 117 Fire Retardant Foam
  • 16 Gauge Steel Frame with bumper guards to protect finish while stacked
  • Floor Protector Plastic Glides
  • Limited Lifetime Warranty on Frame
  • Designed for Commercial Use; Suitable for Home Use
  • Fully assembled stack chair for rental furniture, occasional seating or home use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.