Hercules Task Office Chair, Black Back, 29-1/2 in W 29" L 44" H, Adjustable Padded

  • Mfr # GO-2031-LEA-GG

  • Zoro # G3609930


product price:  $340.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Overall Height
44"
Overall Width
29-1/2 in
Overall Depth
29"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-2031-LEA-GG
Zoro #
G3609930
UPC #
889142002055
Country of Origin
China

Dimensions

Overall Height
44"
Overall Width
29-1/2 in
Overall Depth
29"
Width
29-1/2"
Height
39-1/2"

Details

Item
Task Office Chair
Arm Style
Adjustable Padded
Back Color
Black
Caster Type
Dual Wheel
Frame Material
Plastic
Backrest
Mid Back with Built-In Lumbar Support
Color
Black LeatherSoft
Series
Hercules
Weight Capacity
400 lb.
Material
Foam; Back, Seat: Leather/Faux Leather
Style
Task Chair

Description

Black 400Lb Mid-Back Lea Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.