HERCULES White Elevated Toilet Seat with Height Adjustable Padded Arms and Locking Safety Mechanism
- Mfr # DC-HY6605-WHT-GG
- Zoro # G916382877
Key Features
Specifications
Product Information
- MFR #
- DC-HY6605-WHT-GG
- Zoro #
- G916382877
- UPC #
- 196861160394
- Country of Origin
- China
Dimensions
- Width
- 21.25 in
Details
- Color
- White
- Material
- Aluminum, Plastic
Description
Add this handy elevated toilet seat with handles to any restroom for times when patients, clients, or loved ones need a little assistance. The lightweight, portable design allows this toilet riser to travel with the user while the foam wrapped handles provide a comfortable grip. This raised toilet seat adds 5 inches of height to the toilet seat and is perfect for hospitals, independent living centers, and nursing homes as well as home use. This riser benefits elderly or disabled users, people who have had recent surgeries, or anyone looking for additional support while toileting. The heavy duty construction holds up to 300 lbs. static weight and boasts a safety lock for extra security. FDA approved and FSA eligible, this bathroom aid is suitable for both standard and elongated toilet bowls. Simple, no-tool assembly takes less than 10 minutes and cleaning is simple with any medical grade cleaning agent.
- Medical Grade Elevated Toilet Seat with Handles
- Heavy Duty White Plastic Body
- Height Adjustable Foam Wrapped Handles
- Locking Safety Mechanism
- Adds An Additional 5 Inches of Seat Height
- Accommodates up to 350 LBS. Static Weight
- Fits Most Round or Elongated Toilet Bowls
- Simple, Tool-Free Assembly Can Be Completed in 10 Minutes or Less
- Use Any Medical-Grade Cleaning Agent to Clean and Sanitize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.