This item is Discontinued.

Flash Furniture Contemporary, 19-1/4" to 21-3/4" Height, Black WL-726MG-BK-GG

Contemporary, 19-1/4" to 21-3/4" Height, Black (Discontinued)

  • Mfr # WL-726MG-BK-GG
  • Zoro # G3629899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-726MG-BK-GG
Zoro #
G3629899
UPC #
847254017305
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
19-1/4" to 21-3/4"
Overall Height
47"

Details

Office Chair Style
Contemporary
Backrest
Adjustable Knob Positions the Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
High Back Chair,20" Wide Seat,Black
Material
Fabric
Series
Hercules
Frame Material
Plastic
Weight Capacity
400 lb.

Description

High Back Chair,20 In. Wide Seat,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.